missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ 2-Part Shovel for Industry

Product Code. 10597254 Shop All Bürkle Products
Click to view available options
Length (Metric):
1045 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10597254

Brand: Buerkle™ 83003006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With anti-static additive, ideal for robust use in chemistry and industry. Polypropylene has a high resistance to chemicals and temperatures. The scoops are unbreakable, easy to clean and light-weight.

  • Anti-static
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Green
Product Type 2-part Shovel
For Use With (Application) For Industry
Width (Metric) 257 mm
Material Polypropylene
Length (Metric) 1045 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.