missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Flask Holder
These unique holders are perfect for keeping round and tapered bottom flasks upright.
Brand: Bel-Art™ SP Scienceware™ F38951-2008
This item is not returnable.
View return policy
Description
- Inside wall has a slight taper to the open bottom; allows a variety of flask shapes and sizes to fit into one holder
- Wide base keeps flasks stable
- Side slots can be used as sight windows
- Molded from polypropylene plastic; durable and easy to clean
- Autoclavable at 121°C (250°F)
Specifications
Flask Holder | |
Autoclavable | |
Flasks (Assorted Sizes) | |
1 Each |
Assortment Pack; 3 each 10, 25, 50, and 100ml flask sizes | |
Red | |
Polypropylene | |
121°C |