missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Container Connector

Product Code. 10764745 Shop All Bürkle Products
Click to view available options
Width (Metric):
18 mm
24 mm
Color:
Gray
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10764745

Brand: Buerkle™ 85330100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Container connectors with outer thread for the easy mounting of thread in the sides of containers.

  • Polypropylene construction
  • Complete with EPDM seals
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Description Outer thread
Material Polypropylene
For Use With Ball Valve
Thread Size 1 in.
Width (Metric) 24 mm
Color White
Product Type Container Connection
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.