missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Check Valve
Valve made of PP and POM, seal made of EPDM, springs made of stainless steel 1.4401.
Brand: Buerkle™ 8540-0012
16.66 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.03150kg
Description
- Max. operating pressure 6 bar (at +20 °C)
- Max. operating temperature 80 °C
- Pressure difference 12 mbar
Specifications
Check Valve | |
80°C | |
80°C |
Polypropylene | |
1 |