missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Ball valves PP for barrels
Shop All Bürkle Products
Click to view available options
Connectors:
Thread, inflowing side 1 in. inner
Thread, inflowing side 1/2 in. inner
Thread, inflowing side 3/4 in. inner
Thread, inflowing side 3/4 in. outer
Unit Size:
Each
Description
- Ball valve
- Made of PP
- For barrels with thread connections
- Suitable for solidifying media
- Max. 4 bar pressure at 20°C
Specifications
Specifications
| Material | Polypropylene |
| Pressure | 4 bar |
| Width (Metric) | 20 mm |
| For Use With (Equipment) | Barrels |
| Includes | Thread connections |
| Connectors | Thread, inflowing side 3/4 in. inner |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction