missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Ball valves PP for barrels

Product Code. 10094960 Shop All Bürkle Products
Click to view available options
Connectors:
Thread, inflowing side 1 in. inner
Thread, inflowing side 1/2 in. inner
Thread, inflowing side 3/4 in. inner
Thread, inflowing side 3/4 in. outer
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10094960

Brand: Buerkle™ 05008001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Ball valves PP for barrels are for barrels with thread connections.

  • Ball valve
  • Made of PP
  • For barrels with thread connections
  • Suitable for solidifying media
  • Max. 4 bar pressure at 20°C
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Pressure 4 bar
Width (Metric) 25 mm
For Use With (Equipment) Barrels
Includes Thread connections
Connectors Thread, inflowing side 1 in. inner
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.