missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 30 CN
€ 200.00 - € 1495.00
Specifications
Particle Size | 25 to 40 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 30 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10184641
|
Macherey-Nagel™
711017.100 |
0.1 kg |
€ 200.00
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10449731
|
Macherey-Nagel™
711017.1000 |
1 kg |
€ 1495.00
1000g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
25 to 40 μm | |
POLYGOPREP 60 to 30 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP CN | |
Polygoprep | |
Liquid Chromatography |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Polygoprep™ 60 to 30 CN