missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Polyethylene, Square Bottle with Pinch Cock
Click to view available options
:
Capacity: 5 L
Description
- Natural, translucent color
- Particularly space-saving
- With one robust plastic carrying handle
- With a welded-in nozzle and approx. 30 cm silicone tube (does not stiffen), diameter of 9 x 13 mm
- Suitable for neutral liquids, alkalis and film developers, not suitable for acids and solvents (non-binding information)
- Replacement valve made from stainless steel
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Closure Material | Stainless steel nozzle |
| Color | Natural (Translucent) |
| Dimensions (L x W x H) | 180 x 140 x 290 mm |
| For Use With (Application) | Storage, dosing, filling |
| Includes | Plastic carrying handle |
| Material | Polyethylene |
| No. per Pack | 1 Ea. |
| Product Type | Square Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction