missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester High Performance Tape

Product Code. p-8001201
Click to view available options
Dimensions (LxW):
30 m x 13 mm
30 m x 29 mm
30 m x 57 mm
30.48 m x 12.7 mm
30.48 m x 28.58 mm
30.48 m x 57.15 mm
Color:
Black
Blue
Brown
Gray
Green
Light Blue
Ochre
Orange
Pink
Purple
Red
Sky Blue
Tan
Transparent
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11539253

Brand: Brady™ 076650

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

B-569 Polyester High Performance Tape adheres to smooth surfaces with the same durability as B-595.

  • B-569 adheres to smooth surfaces with the same durability as B-595.

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description GlobalMark High Performance Polyester Tape
Adhesive Type Permanent Acrylic, Pressure-sensitive
Coating None
Color Black
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, Pipe and valve marking
For Use With (Equipment) GlobalMark Printer
Gloss 80 Gardner Units
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (LxW) 30.48 m x 12.7 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.