missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Pointed Tweezer
Click to view available options
Length (Metric):
100 mm
115 mm
Design:
Bent
Spring Steel
Finish:
—
Teflon coated
Unit Size:
Each
Description
- Pointed tweezers
- Ideal for dissection and general lab applications
Specifications
Specifications
| Design | Spring Steel |
| Length (Metric) | 100 mm |
| Product Type | Tweezers, Pointed |
| Finish | — |
| For Use With (Application) | For Laboratory use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction