missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Platform for PTR Rotators

Product Code. 11491018
Click to view available options
Holds:
4 x 50 mL, 12 x 1.5 to 15 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11491018

Brand: Grant Instruments™ PPRS412

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Platform for PTR Rotators keeps tubes snug and in place in rotation and can be used with the PTR-25 360° Vertical Mini Rotator.

  • Vertical Mini Rotator Platform
  • For use with 360° Rotators
  • Holds 4 x 50 mL and 12 x 1.5 to 15 mL tubes
TRUSTED_SUSTAINABILITY

Specifications

Holds 4 x 50 mL, 12 x 1.5 to 15 mL Tubes
Product Type Platform
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.