missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Concentric Luer-Slip Three-Piece Syringe

Product Code. 10673555
Click to view available options
Volume (Metric):
2 mL
10 mL
Graduations:
0.1 mL
0.5 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10673555

Brand: BD 300185

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for sterile applications. BD Biosciences™ Plastipak™ Concentric Luer-Slip Three-Piece Syringe are individually wrapped and tested for sterility, pyrogenicity and toxicity.

  • Each syringe is tested for: sterility, pyrogenicity and toxicity
  • Syringes and separate accessory needles are individually wrapped in peel-apart blister packs.
  • For needles, please see our Microlance™ disposable needles range.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 20594-1, ISO 594-1 December 1993 ISO 594-2 September 1998
Material Polypropylene (Body)
Color Clear
Diameter (Metric) Outer 10 and 12 mm
Length (Metric) 60.15 mm
Product Type Concentric Luer-slip 3-piece Syringe
Disposable Single-use
Graduations 0.1 mL
Quantity 100/Pk.
Volume (Metric) 2 mL
Connection Type Concentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.