missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Plastic Safety Slogan Sign
Plastic Safety Slogan Sign for Site Identification and Security Identification.
Brand: Brady™ 253253
This item is not returnable.
View return policy
Description
- Brady B-7527 is a surface printed rigid polypropylene material with a slightly textured surface and overlaminated with a gloss clear polyester.
Specifications
Safety Sign - IN BEDRIJF LATEN | |
Card | |
Labels | |
-40°C | |
1 Ea. | |
-40°F to +248°F | |
0.061 in. | |
105 x 148 mm | |
105 mm | |
148 mm | |
7 mm |
Black on Yellow, Black, White | |
Polypropylene | |
Facility Identification, Safety Identification | |
1 Sign/Card | |
Rectangle | |
-40°C to +120°C | |
1.55 mm | |
4.13 in. | |
5.83 in. | |
5.83 in. |