missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Plastic Desiccator
Desiccators made of plastic, break resistant, lightweight and suitable for vacuums. Stopcock suitable for vacuums up to 980 mbar. Base and desiccator plate made out of Polypropylene. Lid is crystal clear Polycarbonate with a non-return valve and a venting valve. O-ring seal made of Polychlorobutadiene-rubber. Continuous temperature max. +60 °C.
Brand: Buerkle™ 9791-0250
198.68 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hose connection fits hoses with inner Ø 8.5 mm
- Delivery incl. O-ring
- Perforated plate and additional O-rings available as accessories
Specifications
Plastic | |
Polycarbonate lid, Perforated Polypropylene plate and O-ring | |
250 mm |
Desiccators | |
300 mm | |
285 mm |