missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Pipette Tips, 200-1000 μL, Universal, Blue
Manufactured from high-grade polypropylene for improved performance, fit, and stability
POA
Specifications
Volume (Metric) | 200 to 1000 μL |
---|---|
Volume (Metric) Dispensing | 200 to 1000 μL |
Sterility | Non-sterile |
Color | Blue |
Autoclavable | Autoclavable |
Description
- Manufactured from high-grade polypropylene for optimum performance and fit
- Polypropylene has a high breaking strength, is dimensionally stable, heat-resistant up to approx. 40°C, i.e. is autoclavable, and cold-resistant down to −190°C
- Free of heavy metals
- Manufactured under production conditions certified as conforming to the ISO 9001 standard.
- Tested for conformance with the international standard DIN ISO 8655
- Recommended when pipettes from different manufacturers are used at the same time
- Ideally suited for Brand™; Eppendorf™; Finnpipette™; Gilson™; Socorex™
- Volume: 200 μL - 1000 μL
- Graduated
- Matching rack Cat.-No. 941 325
Specifications
200 to 1000 μL | |
Non-sterile | |
Autoclavable | |
Yes |
200 to 1000 μL | |
Blue | |
Universal | |
Polypropylene |