missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pipe Markers
Individual pipe markers on a roll with perforated arrows and symbols.
€ 132.00
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | Black on Yellow |
Material | Polyester |
Dimensions (LxW) | 355 x 37 mm |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
17313410
|
Brady™
N004117 |
Argon |
€ 132.00
Pack of 30 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
17323410
|
Brady™
N004488 |
Nitrogen |
€ 132.00
Pack of 30 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
17333410
|
Brady™
N004518 |
Hydrogen |
€ 132.00
Pack of 30 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
17343410
|
Brady™
N004529 |
Oxygen |
€ 132.00
Pack of 30 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
- Pipe and valve marking
- Permanent acrylic based adhesive
Specifications
Permanent Acrylic | |
Black on Yellow | |
Polyester | |
355 x 37 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title