Learn More
Grant Instruments™ PHMT - Thermoshaker Heating for Microtubes and PCR Plates
PHMT Variable speed and temperature thermoshaker combining three devices in one for maximum versatility and efficiency (Microtube and microplate thermoshaker, Compact benchtop incubator, Microtube and microplate shaker in cold or ambient temperatures).
Brand: Grant Instruments™ PHMT
1269.85 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
The PHMT Series are compact, efficient and highly versatile thermoshakers, ideal for applications requiring microtube and microplate heating and shaking and suitable for use in cold rooms and incubators (operating temperature range 4 to 40ºC). It is effectively three instruments in one:
- a microtube and microplate thermoshaker
- a compact benchtop incubator without shaking
- a microtube shaker without temperature control
Features:
- By combining the mixing operation with the incubation phase, reaction process times and operator workload are reduced and efficiency of many procedures is increased, resulting in a higher throughput.
Available with blocks accommodating:
- PHMT-PSC18 (20 x 0.5 mL plus 12 x 1.5 mL microtubes)
- PHMT-PSC24N (24 x 1.5 mL microtubes)
- PHMT-PSC24 (24 x 2.0 mL microtubes)
- PHMT-PSC32 (20 x 0.2 mL microtubes and 12 x 1.5 mL microtubes)
- PHMT-PSC96 (96-well PCR plates)
- Temperature setting range: ambient + 25 to 100°C
- Temperature control range: ambient + 5 above ambient to 100°C
- Temperature stability ±0.1°C
- Shaking speed: 250 to 1400 rpm
- Continuous or timed operation, with alarm buzzer and automatic switch-off facility
- Convenient interchangeable blocks
- 2-line LCD display clearly indicates both set and actual values for temperature, shaking speed and time
Compact and sturdy, with a low profile and small footprint – fits neatly into the workspace and provides years of reliable service - The powerful motor operates extremely smoothly, quietly and consistently. Its ‘soft’ start prevents possible damage to samples from jolting.
Applications: The PHMT is ideal for DNA extraction, enzymic reactions and cellular biology techniques

Specifications
250 to 1400 rpm | |
32 x 33 x 21 cm | |
LCD |
Ambient +5° to 100°C | |
4.50 kg |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.