missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ pH Red Litmus Paper
Shop All Macherey-Nagel Products
Click to view available options
pH Range:
5 to 8
Unit Size:
5 rolls
Description
Recommended application:
- General test for acidic or alkaline reaction
- Serves in neutralisation reactions to check whether the change from acid to alkaline or vice versa has taken place
- Litmus paper is the bestknown indicator paper
Chemistry:
- Litmus is a natural product containing a mixture of substances
- It is extracted from lichen and probably represents the oldest known indicator dye
Specifications
Specifications
| Color Indicator | Red to Blue |
| pH Range | 5 to 8 |
| Format | Reel |
| For Use With (Application) | Determination of acidic and alkaline reaction |
| Quantity | Reel of 5 m length and 7 mm width |
| Type | pH Paper |
| Length (Metric) | 5000 mm |
| Width (Metric) | 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction