missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Combination Electrodes

Product Code. 10614833 Shop All Mettler Toledo Products
Click to view available options
Length (Metric):
120 mm
425 mm
pH Range:
0 to 12
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10614833

Brand: Mettler Toledo™ 59903234

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Type pH Combination Electrode
Length (Metric) 425 mm
pH Range 0 to 12
Temperature (Metric) Range 0°C to 100°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.