missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hartmann Paul™ Peha-Soft™ Nitrile Guard Powder-Free Glove
Click to view available options
Size:
Small
Medium
Large
Description
- Latex-free disposable examination and protective gloves made of soft, blue-colored nitrile rubber, powder-free
- Extra long cuff for optimal protection
- Easy to put on thanks to chlorinated inner coating
- Textured finger area for optimal grip
- Highly elastic and particularly tear-resistant
- Excellent fit and excellent tactile sensitivity
- To wear left and right
Specifications
Specifications
Certifications/Compliance | EN 455 and EN 374 |
Chlorinated | Yes |
Applications | Laboratory |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | Small |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'