missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Tubes and Plates
Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.
Brand: Thermo Scientific™ 3419
This item is not returnable.
View return policy
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile

Specifications
Natural | |
Thermal Cyclers | |
Polypropylene | |
48 |
0.2 mL | |
Non-sterile | |
Flat Cap | |
PCR Plate, 48-well |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ PCR Tubes and Plates > PCR Plate; 0.2mL; 48 well; Natural; 25 individual wrapped plates™
Spot an opportunity for improvement?Share a Content Correction