missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Pasteur-Plast Pipets
Click to view available options
Graduated:
No
Yes
Length (Metric):
63 mm
130 mm
152 mm
196 mm
228 mm
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.2 mL
1.2 mL
1.5 mL
2 mL
10 mL
Unit Size:
Pack of 200
Pack of 250
Pack of 500
Description
- Soft, elastic bulb is unbreakable, thus reducing the risk of glass injury
- Burr-free orifice for neat, clean and precise dispensing
- Only externally graduated Pasteur-plast pipets with clearly visible embossed graduations
Specifications
Specifications
| Material | LDPE |
| Sterility | Sterile |
| Graduated | Yes |
| Quantity | 250 Pipets/Box |
| Temperature (Metric) Operating | ≤70°C |
| Packaging Type | Individually-wrapped |
| Color | Clear |
| Volume (Metric) | 1.5 mL |
| Length (Metric) | 228 mm |
| Type | Pasteur Pipet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction