missing translation for 'onlineSavingsMsg'
Learn More

Verenigde Kunststof Bedrijven™ U and M Range Plastic Bottles

Product Code. 10756855
Click to view available options
Capacity (Metric):
500 mL
1000 mL
1500 mL
2000 mL
2500 mL
Quantity:
60
72
90
132
135
180
216

Provides solutions tailored to your precise requirements. Verenigde Kunststof Bedrijven™ U and M Range Plastic Bottles have a rectangular shape for comfortable handling, as well as an extensive labeling area. Caps not included; sold separately.

  • HDPE bottles
  • Food-grade
  • Rectangular shape
  • Comfortable customer friendly design
  • Extensive labelling area
  • Suitable for a wide variety of applications
  • Narrow and wide neck finish
Caps Not Included.

Specifications

Capacity (Metric) 1000 mL
Color Natural
Dimensions (L x W x H) 89 x 89 x 176 mm
Material HDPE
Packaging Cardboard Box
Quantity 135
Weight (Metric) 55 gr
Neck Finish DIN 80
Volume (Metric) Brim 1160 ml
Mouth Wide
Shape Rectangular
Product Type Bottle
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'