missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ P-MRK Clamp Screw
Click to view available options
Color:
White
Unit Size:
Each
Description
- Manufactured from a PTFE-PEEK compound
- For use with P-MRK stirrer heads with ground joint NS 29/32 for shaft O.D. 8 mm as well as P-MRK stirrer heads with ground joint NS 29/32 or NS 45/40 for shaft O.D. 10 mm and stirrer heads with Flat Flange DN 40 or DN 50 for shaft O.D. 10 mm
- FDA conformity
- Provided in packs of 3
Specifications
Specifications
| Quantity | 3/Pk. |
| Type | Clamping Screw |
| Material | PTFE-PEEK Compound |
| For Use With (Equipment) | Magnetic Stirrer Heads |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction