Learn More
Chemsplash Overshoes (Pairs) PB 6B Elasticated Ankle

Description
Chemsplash Elasticated Overshoe
- Chemsplash 55GSM Type PB 6B Material
- 16 in. in Length
- Silicone and Latex Free
- Non-Linting
- Anti-Static Material
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
- PFAS Free
Description: The Chemsplash Elasticated Overshoe is made from Chemsplash soft and microporous fabric. It is strong and resistant to chemical splash and dust. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. Chemsplash accessories can be used to protect the wearer from their environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
- Environmental benefits include:
- Recycled Content
Specifications
Specifications
Size | Large |
Material | Microporous Fabric |
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Seamless |
Resistance | Liquid |
Product Type | Controlled Environments Shoe Covers |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.