missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Oval 50mL LDPE Dispenser Bottle

Product Code. 10082484
50 mL
Click to view available options
Capacity (Metric):
50 mL

These dispenser bottles are manufactured from fracture-proof and food-safe LDPE and allow for extra-precise dosing.

  • Natural color
  • Very resistant to acids, alkalis and other chemicals
  • Oval shape for easy grip
  • With yellow union nut and red protective cap
  • Resistant to temperatures from −20° to +70°C

Specifications

Capacity (Metric) 50 mL
Color Natural
Diameter (Metric) Inner Neck 13mm
For Use With (Application) Extra-precise dosing
Includes Union nut and protective cap
Material LDPE
Temperature Range (Metric) −20° to +70°C
Width (Metric) 51mm
Closure Color Red
Closure Included Yes
Shape Oval
Height (Metric) 79 mm
Product Type Dispensing Bottle
Closure Material LDPE
Closure Type Snap-on Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Huenersdorf™ Oval 50mL LDPE Dispenser Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.