missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Original Perfusor™ Syringe
Click to view available options
Volume (Metric):
20 mL
Unit Size:
Pack of 50
Description
- For use with Perfusor™syringe pumps
- Made of polypropylene
- Smooth piston plunger made of synthetic material, with double sealing ring
- Minimal residual volume
- Easy-to-read, smudge-proof graduation
- Latex-Free / PVC-free
- Luer lock adapter
- Individually sterile packed
Specifications
Specifications
| Certifications/Compliance | ISO 10993 or DIN EN 30993 and EN ISO 7886-2 |
| Material | Polypropylene |
| Color | Clear |
| Latex Free | Yes |
| Graduations | 1.0 mL |
| Volume (Metric) | 20 mL |
| For Use With (Equipment) | Perfusor Syringe Pumps |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction