missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific OrbiShaker™ JR.
A compact orbital shaker featuring variable speed and timed operation. The 9.5 x 8 in. platform is supplied with a standard non-slip rubber mat platform. An additional platform is available to accommodate MAGic Clamp™ accessories.
Brand: Benchmark Scientific BT302-E
1049.75 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Horizontally circular 19 mm orbit for aeration and mixing
- Ideal for low to medium capacity applications
- Variable speed with timed operation
- Compatible with the MAGic Clamp™ instant flask exchange system
- Compact design
- Safe for coldroom use
Specifications
19 mm | |
1.5/2 mL, 15 mL, 50 mL | |
9.5 in. | |
8 in. | |
Digital | |
44 x 1.5/2.0 mL, 16 x 15 mL, 6 x 50 mL |
50 to 300 rpm | |
Rubber Platform | |
24.1 cm | |
20.3 cm | |
OrbiShaker JR. | |
Non-Slip |