missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Optical Glass High Precision Macro Absorption Cells With PTFE Stopper
Click to view available options
Capacity (Metric):
17,500 μL
1750 μL
3500 μL
7000 μL
Unit Size:
Each
Specifications
Specifications
| Type | Macro Absorption Cell |
| Capacity (Metric) | 17,500 μL |
| Material | Optical Glass |
| Closure Material | PTFE |
| Width (Metric) Interior | 9.5mm |
| Path Length | 50 mm |
| Wavelength Range | 320 to 2500 nm |
| Height (Metric) | 46 mm |
| Width (Metric) | 12.5 mm |
| For Use With (Application) | Photometric and Colorimetric Measurements |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction