missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Omnifix™ Solo 3-Piece Syringes

Product Code. 10703047
Click to view available options
Volume (Metric):
3 mL
5 mL
20 mL
50 mL
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 10703047

Brand: B Braun™ 4617022V

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Features smooth plunger action and double-seal stopper. B Braun™ Omnifix™ Solo 3-Piece Syringes are designed for consistent performance.

  • High visibility; transparent barrel with permanent bold graduations
  • Secure backstop to prevent accidental plunger withdrawal
  • Double seal stopper prevents medication leakage
  • Large, stable finger grips
  • Components do not contain DEHP, PVC, or other rubber tree latex
  • Disposable
  • Piston with double sealing ring provides slow aspiration and injection

Specifications

Certifications/Compliance EN ISO 7886-1, ISO 10993 resp. DIN EN 30993
Material Polyisoprene Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger)
Color Natural
Description High contrast black graduation
For Use With (Application) For slow aspiration and injection
Latex Free Yes
Product Type Centric Luer-lock 3-part Syringe
Disposable Single-use
Graduations 0.1 mL
Quantity 100/Pk.
Volume (Metric) 3 mL
Connection Type Centric Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.