Learn More
Thermo Scientific™ Nunc™ 384-Well, Non-Treated, Flat-Bottom, Optical Coverglass Base Microplate
View microscopic plate contents using luminescence and fluorescence with these 384-well optical bottom plates.
Brand: Thermo Scientific™ 240074
1048.32 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 2.37000kg
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:- Poly- D-Lysine and Collagen coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
- Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
- Customized bar coding is available
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
16 x 24 | |
Nunc | |
Microplate | |
120 μL | |
Non-sterile | |
Flat Bottom (F-well) | |
5 |
Without Lid | |
5 Pk., 30 Cases | |
Black | |
Polystyrene | |
384 | |
Non-treated | |
30 |