missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitric acid, 70%, in water, Thermo Scientific™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
Appearance | Clear liquid (may darken on storage) |
Composition | 70% Nitric acid, 30% water |
Melting Point | -42°C |
Boiling Point | 122°C (760 mmHg) |
Concentration | 67% to 70% |
Density | 1.4 |
Packaging | Plastic Bottle |
Vapor Pressure | 0.94 kPa (20°C) |
Certificate of Analysis | Available |
Quantity | 2.5 L |
Show More |
Safety and Handling
Product Identifier
- Nitric acid (65 - 70%)
- Danger
- Acute toxicity Category 3
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Oxidising liquid Category 3
- Skin corrosion/irritation Category 1 A
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H331-Toxic if inhaled.
- EUH071-Corrosive to the respiratory tract.
- P220-Keep/Store away from clothing/combustible materials.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Nitric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction