missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ NeoTouch™ 25-101 Series Bright Green Neoprene Gloves
With a latex-free formulation, NeoTouch™ gloves are appropriate for the prevention of Type I allergies. Because they’re powder-free, they also limit the risk of dermatitis for the wearer. They provide excellent resistance to acids, bases and alcohols.
Brand: Ansell™ 25-101_9.5-10
This item is not returnable.
View return policy
Description
- Polyurethane inner coating for easy donning
- Textured fingertips provide a secure grip
- Beaded cuff for secure hold
- Green color
- Highly resistant to acids, bases and alcohols
- Good chemical splash resistance

Specifications
Green | |
Neoprene | |
10 | |
0.13 mm | |
Polymer | |
Acids, bases and alcohols | |
9.5 in. |
Yes | |
Gloves | |
25-101 | |
Beaded/Rolled | |
100 Pairs | |
25-101 | |
250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ NeoTouch™ 25-101 Series Bright Green Neoprene Gloves > Size 10
Spot an opportunity for improvement?Share a Content Correction