missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Nature Black Clog OB
ABEBA™ Nature Black Clog OB with a fixed heel strap, leather coated cork sole, and rubber slip resistant outsole.
Brand: ABEBA™ 4055/41
Additional Details : Weight : 0.20000kg
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to EN 61340 Climate class 1
- Leather coated cork sole
- Slip resistant rubber outsole SRC
- Black smooth leather
- Fastning with 2 buckles
- Fixed heel strap
- Sanitized treatment
Specifications
Stainless steel | |
Heel strap | |
Leather | |
41 | |
Leather, cork | |
Clog | |
CE EN ISO 20347:2012, DIN EN 61340 |
CE EN ISO 20347:2012 OB A, FO SRC, ESD | |
Black | |
2 | |
Slip and abrasion resistant, ESD dissipative | |
Leather | |
1 Pair |