missing translation for 'onlineSavingsMsg'
Learn More

Natural Polypropylene Medicine Cup

Product Code. 10738685
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Pack of 3750

Product Code. 10738685

Please to purchase this item. Need a web account? Register with us today!

Edge

Specifications

Product Type Cup
Material Polypropylene
Capacity (Metric) 25 mL
Color Natural
Height (Metric) 41.3 mm
No. per Pack 3750/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.