missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Mouth PFA Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
Description
- PFA screw cap with a molded sealing ring for a positive seal
- Autoclavable
- Easy to clean
- Withstands temperatures from -200 to 260°C
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PFA |
| Thread Size (Metric) | S28 |
| Mouth | Narrow |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction