missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ MTF 10/15/130 Wire Wound Single Zone Tube Furnace

Product Code. 12059149
Click to view available options
Analysis Time:
Heat-up time: 5 min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12059149

Brand: Carbolite™ M1015130230SN+&02301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Uses wire element that is wound directly onto fixed integral ceramic work tube.

  • Simple and economical design
  • Integral wire wound work tube
  • Delayed start/process timer function as standard
  • Horizontal configuration mounted on control module
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer

Specifications

Analysis Time Heat-up time: 5 min.
Controller Type Carbolite Gero 301
Temperature (Metric) 900°C to 1000°C
Type Thermocouple Type: K
Power Consumption 400 w
Dimensions (L x W x H) Exterior W x H: 200 x 360 mm
Depth (Metric) 240 mm
Weight (Metric) 3 kg
Wattage 100 w holding
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.