missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ NP-EGTA, AM (o-Nitrophenyl EGTA, AM), cell permeant

Product Code. 11529156
Click to view available options
Quantity:
20 x 50 μg
Unit Size:
1000µg
This item is not returnable. View return policy

Product Code. 11529156

Brand: Invitrogen™ N6803

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Once converted to NP-EGTA by intracellular esterases, it becomes photolabile chelator

  • Following conversion, exhibits high selectivity for Ca2+ upon UV illumination: Kd increases from 80nM to >1mm

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer -5°C to -30°C and protect from light.
For Use With (Application) Cell Viability and Proliferation
Product Type NP-EGTA AM
Dye Type Chelator (Non-Fluorescent)
Quantity 20 x 50 μg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.