missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ BCECF Acid (2',7'-Bis-(2-Carboxyethyl)-5-(and-6)-Carboxyfluorescein), mixed isomers
Click to view available options
Quantity:
1 mg
Unit Size:
1mg
Description
- For measuring changes ± 1 pH unit around pH 7
- pKa of approximately 6.98
- pH measurements with BCECF are made by determining pH-dependent ratio of emission intensity (detected at 535nm) when dye is excited at approximately 490nm versus emission intensity when excited at its isobestic point of approximately 440nm
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, pH Detection
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Microplate Reader |
| Product Type | pH indicator |
| Dye Type | pH Indicator |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction