missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Biopsy Punches with Plunger System
Effortless ejection of lodged specimens.
POA
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Biopsy Punch |
For Use With (Application) | Offer the added benefit of effortless ejection of Lodged Specimens |
Handle Type | Ribbed |
Description | Seamless |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
13404556
|
Integra™
33-31AA-P/25 |
0.039 in. | 1 mm | ||||||
Description
Effortless ejection of lodged specimens
- Seamless, stainless steel with razor-sharp cutting edge to eliminate torn or pulled biopsies
- Ribbed handle provides comfort and control
- Single-use
- Sterile
- Color coded with size clearly marked on each punch
- 25/Pack
Order Info
Five-year shelf life
Specifications
Stainless Steel | |
Offer the added benefit of effortless ejection of Lodged Specimens | |
Seamless | |
Sterile | |
25/Pk. |
Biopsy Punch | |
Ribbed | |
Single-use | |
Plunger System |
Safety and Handling
missing translation for 'shelfLife' : 5 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title