missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Microtube Insert

Product Code. 15349625
Click to view available options
Holds:
24 x 0.5 mL PLUS 48 x 0.2 mL Tubes or 8 x 0.2 mL Strips
24 x 1.5/2.0 mL Tubes
32 x 0.5 mL Tubes
96 x 0.2 mL Tubes or 12 x 0.2 mL Strips or 96-well Semi/Unskirted PCR Plates
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15349625

Brand: Grant Instruments™ P0205

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grant Instruments Microtube insert used with MPS-1 High-speed shaker/vortex mixer.

  • Made from Polyethylene Foam EVA PE140
  • Color: Blue
  • For use with MPS-1 High-speed shaker/vortex mixer
  • TRUSTED_SUSTAINABILITY

    Specifications

    Holds 24 x 0.5 mL PLUS 48 x 0.2 mL Tubes or 8 x 0.2 mL Strips
    Material Polyethylene Foam EVA PE140 Base
    Color Blue
    For Use With (Equipment) MPS-1 High-Speed Shaker/Vortex Mixer
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.