missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Microscope Slides with Cavities
Click to view available options
Well Count:
1
2
3
Unit Size:
Pack of 100
Description
- Premier quality microscope slides with cavities
- Made of soda lime glass of third hydrolytic class
- With 90° ground edges
- Cavities with diameter of 15-18 mm and a depth of 0.6-0.8 mm
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 2100 |
| No. per Pack | 50 |
| Edges | 90°, Ground |
| Frosted | Not Frosted |
| Material | Soda Lime Glass Type III, Hydrolytic Class |
| Thickness (Metric) | 1.2 to 1.5 mm |
| Type | Microscope Slide with Cavities |
| Well Count | 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction