missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Microscope Body for Stemi 305 Trino Greenough System

Designed for use with the Stemi 305 Trino Greenough System

Brand:  Zeiss™ 435063-9010-000

Product Code. 15437104

  • € 1185.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Camera port with fixed 50 vis :50 doc left split and C-Mount 0.5x
  • Manually operable zoom 5:1 (0.8x to 4.0x) on both sides
  • Fixed zoom clickstops 0.8x, 1x, 2x, 3x, 4x
  • Free working distance 110mm
  • Viewing angle 45° with adjustable interocular distance 55 to 75mm
  • Eyepiece mount 30mm with maximum field number 23mm
  • Mount D: 76mm for Stemi mount/Mount S
  • Interface D: 66mm for illuminators
  • Thread M52 for front optics or analyzer
  • Integrated near-vertical LED illumination (IVI) for stands K EDU/LAB/MAT, stand M LED, controller K LED Additionally included:
  • Eyepieces 10x/23 Br. foc.
  • Spiral cable RJ12
Specifications

Specifications

Mount 76mm for Stemi mount/Mount S
Stemi 305 Trino Greenough System
10X/23 Bright Focus
0.8X to 4X
Microscope Body
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers