missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ N30 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- ISO 9001, ISO 13485, ISO 10993-10:2002 certified
- Provides reliable protection in a lightweight design for enhanced tactility and dexterity
- Convenient 30-count retail pack
- For use in a wide range of general household applications
Specifications
Specifications
Certifications/Compliance | Category III, CE 0493, Food Type: Rubber, ISO 9001, ISO 13485, ISO 10993-10:2002 |
Certifications/Compliance (Europe) | EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374-2 and -4 |
Accelerator Free | No |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 4.3 mil |
Finger Thickness (Metric) | 0.11 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'