missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Micro-Stir™ Single Place Magnetic Stirrer
Shop All Wheaton Science Products Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
Description
- 5-200 RPM speed range
- Programmable, remote control and alarm capable
- Brushless direct drive motor provides low maintenance
Specifications
Specifications
| Speed | 5 to 200 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Aluminum |
| Voltage | 230 V |
| Wattage | 15 w |
| Height (Metric) | 92 mm |
| Width (Metric) | 203 mm |
| Electrical Requirements | 100 to 240V, 50/60 Hz, 15w |
| Frequency | 50/60 Hz |
| Power Setting | Programmable, remote control |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction