missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Micro Jewelers Forceps
Click to view available options
Length (Metric):
115 mm
Unit Size:
Each
Description
- #7 jewelers
- 115 mm length
- Manufactured from stainless steel
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| For Use With (Application) | Surgical/Medical |
| Size | #7 |
| Style | Jewelers |
| Tip Thickness | 0.2 mm |
| Length (Metric) | 115 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction