missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine Metal Combination Electrode
Shop All SI Analytics Products
Click to view available options
Model:
Agcl 62
Pt 61
Pt 62
Pt 6280
Length (Metric):
120 mm
170 mm
Junction:
Ceramic Diaphragm
Platinum Diaphragm
Unit Size:
Each
Description
- Metal combination electrode with plug head and connection cable
- For use with determining acid value and halogenide (mostly chloride)
- For determinging iodine number, peroxice value, and general redox titrations
Specifications
Specifications
| Connector Types | Plug Head |
| Junction | Platinum Diaphragm |
| Material | Glass |
| Type | Metal Combination Electrode |
| Internal Reference | Silamid™ |
| Model | Pt 62 |
| Temperature (Metric) Range | -5°C to +100°C |
| Length (Metric) | 120 mm |
| Diameter (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction