missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Spark-Free interior, Lab Fridge

For secure, accurate and long-lasting, spark-free interior, fridge storage of non temperature-sensitive products, the Liebherr™ Spark-Free Interior, Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.

Brand:  Liebherr™ Lkexv 5400

 View more versions of this product

Product Code. 15399561

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Maximum temperature stability and safety
  • Explosion-proof liner is a spark-free, ATEX 95-compliant interior for use with volatile and flammable products
  • Dynamic refrigeration system meets the exacting demands made of medical appliances
  • Forced-air cooling and precision controller ensures consistent, uniform temperature in the interior
  • Digital temperature display with analogue temperature control from 1°–15°C
User-friendly, robust design
  • Reversible doors feature interchangeable hinges to enable the door to be opened from either side
  • Door has integrated self-closing feature, ergonomic slimline handle and fitted door locks
  • Adjustable-height glass shelves with 40kg loading capacity
  • Constructed of sturdy steel with HDPE insulation
  • Energy efficient and uses eco-friendly, hydrocarbon-based refrigerant
  • Sealed water tray collects defrost water obtained during the automatic defrost cycle
Specifications

Specifications

Laboratory Refrigerator
1°C to 15°C
R600A
1
5 Adjustable Glass
Steel
Polystyrol
Digital, External
Mechanical, rotary control button
Forced-air
560 mm
1452 mm
600 mm
220 - 240 V 50 Hz 1.5 A
359 kWh / yr
77 kg
554 L
Max. fluctuation: 5.8°C
HardLine Self-closing with Fitted Lock with Ergonomic Slimline Handle
Right, reversible
40 kg
40 mm HDPE
ATEX Certified
White
Automatic
730 mm
1640 mm
750 mm
220/240 V
50 Hz
84 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers