missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing

Product Code. p-6817001
Click to view available options
Tubing Size:
26
73
82
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11791009

Brand: Masterflex™ 9642026

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ BioPharm™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for industrial applications that require flow rates up to 17 LPM (4.5 GPM).

Precision pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates.
  • Formulation: Tygon™ 3350 silicone, platinum-cured
  • Pharmaceutical, cosmetic, research, and auto-analysis applications
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salts, and alcohols
  • Odorless, tasteless, and nontoxic
  • Transparent
  • Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
  • Lower absorption; excellent biocompatibility
  • Very low extractable and weather, ozone, corona, radiation resistance

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Silicone
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, cosmetic, research and auto-analysis applications
Min. Operating Temperature (Metric) -59°C
Resistance Properties Acids
Tubing Size 26
Flow Rate 0.01 to 4mL/min.
Hose Barb 1/4 in.
Height (Metric) 8.8 m
Color Transparent
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.