missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.
€ 422.00 - € 474.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Color | Clear |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
10534821
|
Greiner Bio-One
780270 |
Non-sterile | 1 |
€ 474.00
Pack of 50 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
11397441
|
Greiner Bio-One
780280 |
Non-sterile | 50 |
€ 422.00
Pack of 50 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
Specifications
Standard | |
Clear | |
96 | |
50 |
8 x 12 | |
Polypropylene | |
2 mL |
Safety and Handling
missing translation for 'shelfLife' : 5 Years after month of production